Soft claw blind rivet, flat head
RIV-FL-ALU/ST-(BLCK/A2K)-(4,5-10)-4,8X16
Art.-no. 0937015916
EAN 4045989130467
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Eyelet: painted aluminium, nail: galvanised steel
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 2 mm |
Min./max. grip range | 4.5-10 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Lacquered |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 5.1 mm |
Nominal diameter x length (Ø d x l) | 4.8 x 16 mm |
Head type | Big dome head |
