Song Plus S1P safety boots
Safety boot, S1P, Song Plus
BOOT SONG PLUS S1P GREY 46










Register now and access more than 125,000 products
- Breathable suede
- Fabric inner lining
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outer sole, comfort width 11 (wide fit)
- Metal-free
- Approx. 610 g per shoe in size 42
Colour | Grey |
Size | 46 |
Material of shoes upper | Suede |
Safety category | S1P |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 11 |
Datasheets(X)