Welcome to Würth Czech Republic For trade customers only

Spacer sleeve acid-proof steel A4 DIN6334

DIN 6334 stainless steel A4 hexagon
SPCESLEV-HEX-A4-WS19-M12X36

Art.-no. 08655312

EAN 4059609025965

Individual price display after login
Spacer sleeve acid-proof steel A4 DIN6334

Art.-no. 08655312

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M12

Height (m1)

36 mm

External drive (s1)

WS19

Material

Stainless steel A4

Property class

50

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information