Welcome to Würth Czech Republic For trade customers only

Spacer tab With screw

Spacer with screw
SPCE-F.TERRACCNST-104X30X24MM

Art.-no. 0907000222

EAN 4056807360522

Individual price display after login
Spacer tab With screw

Art.-no. 0907000222

Individual price display after login
Quantity
PU
x 125 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Spacer for non-visible mounting of grooved deck coverings made from material with minimal movement.

This spacer allows decking boards of all dimensions and made from all types of highly stable wood or WPC to be laid simply, quickly and perfectly with a distance of 5 mm between the joints.



The spacer is placed between two grooved wooden boards and screwed to a stainless steel plate with no visible screws.



In addition, the 9 mm ventilation gap between the decking boards and the substructure prevents waterlogging (structural wood protection). This ensures that any waterlogging dries out.



Individual boards can also be replaced at any time.



  • Spacers: made from fibre-reinforced and weatherproof PA 66 plastic, black

  • Mounting plate: made from A2 stainless steel (1.4301), black

  • Screw: 4.2 x 43 mm, TX15 with drill tip made from hardened stainless steel (1.4006), black

  • Suitable for installing on wood or aluminium substructures (aluminium up to approx. 2 mm thick)
Notice
  • The suitability of the wood type must be determined by the manufacturer/wood supplier if necessary. Use is not recommended for wood with a high bulk density and/or high swelling and shrinkage characteristics

  • This applies in particular to the Cumarú, Massaranduba and Robinia (false acacia) wood types

  • Screw-in torque for wood substructure approx. 4 Nm

  • For aluminium substructure approx. 1-3 Nm depending on thickness

  • We recommend starting with the lowest setting on the cordless driver

  • When tightening the screw, positive locking rather than non-positive locking must be ensured

  • Processing recommendations of the manufacturer of the boards, in particular regarding spacings and cross bracing, must be observed

  • Provide cross bracing for aluminium substructures
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for WPC, thermowood made of softwood/hardwood, larch and Douglas fir.


Not suitable for tropical hardwoods.


Suitable for boards with the following groove geometry:


  • Groove depth T: ≥ 7.5 mm

  • Groove width B: ≥ 2.5 mm

  • Groove cross-section thickness S: ≥ 5.5-12.5 mm

Length

104 mm

Width

30 mm

Height

24 mm

Material

PA GF - Polyamide glass fiber reinforced

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information