Spigot hinge 2-piece
Spigot hinge, 2 pieces
SPGTHNGE-2PRT-ST-(ZN)-D14
Register now and access more than 125,000 products
With pressed-in ball
- Favourable running properties
- Noise-free action
Frame and wing parts packed together.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Roll diameter | 14 mm |
DIN direction | DIN R/L |
Load capacity with 2 hinges | 25 kg |
Sliding bearing | No |
Roll height | 36.2 mm |
Drilling clearance | 13.7 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!