Spirit 340 door hinge, 3D design
Recessed hinge 340, 3D, Spirit
RECESHNGE-SPIRIT340-3D-DESIGN-(CR)-MATT
Register now and access more than 125,000 products
- Not visible when the door is closed
- Adjustable in three directions without dismounting the door leaf and with just one tool
- Fastening and adjustment system of the hinges is concealed with clip-on cover caps
- Maintenance-free sliding bearing technology
The required milling cutters and stop rings are not available in the product range.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
The hinges are used in block and window frames for abutting room doors, abutting toilet/bathroom doors or abutting apartment entrance doors
Suitable for | Flush wooden doors |
Material of housing | Steel |
Material of cover | Steel |
Surface | Chrome plated |
DIN direction | DIN R/L |
Lateral adjustment | + 3 mm/- 2 mm |
Height adjustment | +/- 3 mm |
Contact pressure adjustment | +/- 1 mm |
Integrated hinge side security | No |
Load capacity with 2 hinges | 80 kg |
Opening angle | 180 Degree |
Standards | EN 1935 |
Hinge class | 11 |
Classification key in line with DIN EN 1935: 2002, ETA-20/0491 | |||||||
3 | 7 | 4 | 1 | 1 | 4 | 0 | 11 |