Welcome to Würth Czech Republic For trade customers only

Spring hose clamp pliers

Spring band clamp pliers, plastic coating
HOSECLMPTONG-L250MM

Art.-no. 0714577100

EAN 4053479886046

Individual price display after login
Spring hose clamp pliers

Art.-no. 0714577100

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With non-slip plastic handles.
  • For installing spring clip hose clamps up to a nominal size of 70 mm

  • Maximum jaw opening 80 mm, clamp travel greater than 40 mm

  • Quick adjustment by sliding directly onto the workpiece

  • Open at the push of a button

  • Fine adjustment for optimum adaptation to a wide range of clamp sizes

  • Rotating, universal gripping inserts for secure clamp grip in any position

  • Box joint, high level of stability thanks to double guide

  • Chromium-vanadium electric steel, forged, oil-hardened
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For air extraction, charge air, cooling, water return, thermostat, power, heating

Length (L)

250 mm

Min./max. clamp diameter (D)

5-70 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information