Spring lock washer DIN 137, bronze, plain, shape A, curved
DIN 137 bronze plain, shape A
WSH-SPG-DIN137-A-BRONZE-D4
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 8 mm |
Height (h1) | 1.6 mm |
Thickness (s1) | 0.5 mm |
Material | Bronze |
Surface | Plain |
Design | Domed |
DIN | 137 |
Datasheets(X)