Spring plunger with thrust pin
Spring plunger, thrust pin, stainless steel
SPGPLNG-PIN-A1-M5X18

Register now and access more than 125,000 products
- With normal and enhanced spring force
Spring-loaded pressure pieces are used as locking mechanisms as well as hold-down and lift-off pins.
![]() | |
Material of sleeve | Stainless steel A1, 1.4305 |
Material of bolt | Stainless steel C1, 1.4034 |
Material of spring | Stainless steel A2, 1.4310 |
Surface | Plain |
RoHS-compliant | Yes |
Drive type | Hexagon socket |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 18 mm |
Bolt diameter (d2) | 2.4 mm |
Bolt height (h1) | 2.3 mm |
Internal drive (s) | HS1.5 |
Spring force start (F1) | 5 N |
Spring force end (F2) | 17 N |
Design | Standard |
Product weight (per item) | 1.300 g |
Datasheets (0)
Certificates/ Documents (0)