Standard clamp
Cable clamp standard steel zinc plated
CLMP-STANDARD-(ZN)-DN250-273,0MM
Art.-no. A997502044
EAN 4052703631247
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
For fastening sprinkler risers and shaft pipes using brackets.
![]() | |
Diameter (ØD) | 273.0 mm |
Length (L) | 383 mm |
Width of band (B) | 50 mm |
Shackle height of the open side (H) | 268 mm |
Thickness of tape (t) | 5 mm |
Diameter of hole (RL) | 13 mm |
Hole distance (LA) | 325 mm |
DN nominal width | DN 250 |
Product weight (per item) | 1004.000 g |
DIN | 1593 similar |
Surface | Zinc plated |
Material | Steel |
