Standard concealed hinge 3D ATOMIKA
Recessed hinge, 3D, Atomika
RECESHNGE-3D-ATOMIKA-ST-(CR)-SAT
Art.-no. 0687381060
EAN 4058794670691
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Made of high-strength steel
- Reversible for right-/left-handed use
- Thickness of door with hinge centred 45 mm
- Thickness of door with hinge not centred ≥ 38 mm
- 7 rotation fulcrums, all complete with bushings to prevent wear caused by sliding
- Can be adjusted on 3 axes with assisted, independent and self-supporting adjustments: horizontal, vertical, depth
- Cover plates made of varnished steel
- No maintenance or lubrication required
- Fully HD
Product information
Datasheets(X)
![]() | |
Suitable for | Flush wooden doors |
Material | Steel |
Surface | Chrome plated |
Gloss level | Satined |
Roll diameter | 3 mm |
DIN direction | DIN R/L |
Load capacity with 2 hinges | 60 kg |
Load capacity with 3 hinges | 60 kg |
Side adjustment | +/- 1 mm |
Height adjustment | +/- 3 mm |
Depth adjustment | +/- 1 mm |
Suitable for max. door width | 900 mm |
