Star-shaped handle with male thread
Star handle with stud
STARGRP-ET-ST-M8X40X20
Art.-no. 5099304008
EAN 4056807252612
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material of handle | PA reinforced - Polyamide reinforced |
Colour of handle | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M8 |
Shank diameter (d2) | 15 mm |
Head diameter (dk) | 40 mm |
Thread length (lg) | 20 mm |
Handle height (h1) | 20 mm |
Shaft height (h2) | 8 mm |
Handle thickness (h3) | 12 mm |
Product weight (per item) | 28.840 g |
