Start Up jacket Würth
Weatherproof jacket START UP 22
JKT START UP WUERTH CAMOUFLAGE/BLK M
Art.-no. M411433001
EAN 4251926303935
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Water-repellent jacket with interior lining made of graphene fabric for better thermal regulation
- Jacket with water-repellent material, water column 300 mm, permeability 2200 mm
- Attached, adjustable hood, drawstring on lower jacket hem
- Convenient breast pocket for storing a mobile phone, 2 outer and 3 inner pockets
- Lining made of antibacterial graphene fabric for better insulation and thermal regulation, ensures even heat diffusion across the entire surface inside the jacket
Product information
Datasheets(X)
Colour | Tarn pattern, Black |
Size | M |
Material | 100% recycled polyester |
Fabric weight per m2 | 160 g |
Material of lining | 100% recycling polyester |
Padding | 100% recycled polyester |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |