Welcome to Würth Czech Republic For trade customers only

Station staff

Ranging rod
RNGINGROD-F.LEVL-ST/PVC-2M

Art.-no. 0714646222

EAN 4038898206361

Individual price display after login
Station staff

Art.-no. 0714646222

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Shank: Standard shank with lightweight round tip

  • Tip: stable steel tip

  • Surface: PVC cover, standard red with cover cap

  • Colour graduation: 50 cm, red/white
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

2 m

Diameter (D)

27 mm

Material

Metal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information