Storage box W-KLT
Storage box W-KLT
WKLT1.0-4315-400X300X150-BLACK
Register now and access more than 125,000 products
- Allows access to contents when stacked and provides a space-saving way of storing containers
- Impact-resistant and break-proof
- Chute material: ABS
![]() | |
Size | 4315 |
Colour | Black |
Length (L1) | 396 mm |
Max. length (L2) | 486 mm |
Width (B2) | 298 mm |
Height (H2) | 147 mm |
Internal width (B1) | 265 mm |
Internal length (L3) | 335 mm |
Interior height (H1) | 115 mm |
Material | PP - Polypropylene |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!