Stretch-fit polo shirt
Stretch-fit polo shirt
POLO SHIRT STRETCHFIT GREY 3XL
MODYF
Art.-no.
M347076005
EAN 4250856218920
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Polo shirt with details in contrasting colours. High stretch rate gives you ample freedom of movement.
- Elasticated, piqué polo shirt in two colours
- Ribbed cuffs
- Reinforced shoulder seam, button strip
- Details with contrasting colours
Product information
Datasheets(X)
Colour | Grey |
Size | 3XL |
Material | 97% cotton, 3% elastane |
Fabric weight per m2 | 230 g |
Washable at | 40°C |