Stretchfit HR work shorts
Bermuda shorts Stretchfit
WORK SHORT STRETCHFIT HR ANTHRACITE 3XL
MODYF


Register now and access more than 125,000 products
- Elastic, easy-care, concealed zip fastening
- 2 front pockets, 2 back pockets, thigh pocket, ruler pocket, mobile phone pocket
- Triple stitched seams at stress points, reinforced crotch, ventilation system
- Elasticated waistband
- ID card holder
Colour | Anthracite |
Size | 3XL |
Material | 65% polyester, 32% cotton, 3% elastane |
Fabric weight per m2 | 260 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)