Stretchfit HR work vest
Stretchfit HR work waistcoat
WORK VEST STRETCHFIT HR GREY XL
MODYF
Art.-no.
M402102003
EAN 4251012171486
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The comfortable work vest impresses with its practical variety of pockets, functionality and durability. We recommend you choose one size larger for a roomier fit.
- Elastic, easy-care, colourfast, concealed zip
- More than 10 outside pockets, 2 inside pockets, e-Care phone pocket
- Triple-stitched seams at load points, ventilation system
- Adjustable hem
Product information
Datasheets(X)
Colour | Grey |
Size | XL |
Material | 65% polyester, 32% cotton, 3% elastane |
Fabric weight per m2 | 260 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |