Welcome to Würth Czech Republic For trade customers only

Stripping tool XL

Stripping tool XL
STRTL-XL-(8-13MM)

Art.-no. 071441 044

EAN 4062856504251

Individual price display after login
Stripping tool XL

Art.-no. 071441 044

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

No cutting depth adjustment required. Long design for simplified stripping in device connection boxes.
  • 4-blade arrangement for reduced effort and improved precision

  • Length scaling for accurate stripping

  • Blades coated with titanium nitride for higher cutting speed, longer service life

  • Anti-slip grip zone

  • Locking mechanism prevents uncontrolled opening of the tool

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sheath stripping NYM-J, NYY-J, BMK J-Y(ST)Y, (N)HXH-J E30-E90, (N)HXCH E30-E90, JE-H(ST)H E30-E90, JE-H(ST)HRH E30-E90, TPE-U, H05BQ-F, H07BQ-F, H05RN-F, H07RN-F, H05RR-F, H07RR-F

Type description

XL

Min./max. cable diameter

8-13 mm

Length x width x height

176 x 35 x 30 mm

Material

Plastic / metal

Colour

Black, Grey, Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information