Welcome to Würth Czech Republic For trade customers only

Structural adhesive Bond and Seal Evolution

Structural adhesive bond and seal evolution
SPRSEAL-KD-EVOLUTION-WHITE-300ML

Art.-no. 0890100310
EAN 4099618365430

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Label-free PU adhesive and sealant for automotive and freight sectors.
  • Elastic, moisture-hardening 1C adhesive and sealant for bodywork, container and vehicle construction

  • Not labelled according to GHS

  • For primed and painted metals, aluminium, wooden materials and duroplastics

  • Can be painted over after hardening

  • Silicone-free
Notice

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For primed and painted metals, aluminium, wooden materials and duroplastics in bodywork, container and vehicle construction.

Instructions

The surfaces must be clean, dry and free from dust and grease. The processing temperature is between +5°C and +35°C.

Contents

300 ml

Chemical basis

Single component polyurethane

Colour

White

Density/conditions

1.37 g/cm³ / at 20°C

Full curing speed/conditions

3 mm/d / DIN 50014

Min./max. processing temperature

5 to 35 °C

Shelf life from production/conditions

12 Month / at max. 25°C

Isocyanate-free

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information