Welcome to Würth Czech Republic For trade customers only

Stud bolt, wood construction

Stud bolt, wood construction, others
BLT-WO-BE10-22-78-A2-12,0X110

Art.-no. 09021013
EAN 4049557959405

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type 2

Metric thread

Nominal diameter (d1)

12 mm

Length (l1)

110 mm

Material

Stainless steel

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information