Stud bolts DIN 976, plain 5.8 steel, type A
DIN 976 plain steel 5.8, shape A
THRPCE-DIN976-A-5.8-M8X420
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 420 mm |
Standards | DIN 976 |
Material | Steel |
Property class | 5.8 |
Surface | Plain |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)