Stud with threaded end ≈ 1.25 d for pressure container construction DIN 939, A2/70 stainless steel, plain
DIN 939 A2 stainless steel plain AD W 7/2
STUD-DIN939-ADW7/2-A2/70-M20X100
Register now and access more than 125,000 products
Stud bolts for pressure vessel construction in accordance with AD regulations. The AD 2000 Code of Practice documents are created by the "Working Group for Pressure Vessels".
TÜV-recognised make. Fulfils the conditions of the "AD 2000 Code of Practice W 7/2" (formerly "W 2") with regard to waiving of test certificate 3.1 (in accordance with DIN EN 10204). See VdTÜV material data sheet 1253/4. "VdTÜV data sheet 1253/4" contains the bolt and nut manufacturers inspected by an expert from the German Technical Supervisory Organisation (TÜO).
![]() | |
Thread type x nominal diameter (d1) | M20 |
Length (l1) | 100 mm |
Thread length (metric thread) (l2) | 46 mm |
Thread length 2 (metric thread) (l3) | 25 mm |
Standards | DIN 939 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 2.5 mm |
Thread form | Standard metric thread |
Product class | A |
Area of application | Pressure vessel construction |
Regulated area | AD W 7/2 |
Datasheets(X)