Support trolley
Trolley type RW 3
ASMBYTRLY-RW3-ST-RED-830X810X450MM
Art.-no. 0962400954
EAN 4053479795850
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
3 shelves
- Large work surface
- 3 support shelves
- Two fixed wheels and two rotating wheels
- Anti-slip wheels
- Painted steel sheet construction with anti-corrosion treatment
- Easy storage/functional
- Maximum load capacity: 100 kg
Product information
Datasheets(X)
Number of drawers | 0 PCS |
Number of shelves | 3 PCS |
Width x depth x height (external dimension) | 810 x 450 x 830 mm |
Colour | Red |
Load capacity | 100 kg |
Colour of drawer | Traffic red RAL 3020 |
Roll diameter | 80 mm |
Number of rolls | 4 PCS |
Pullout type | Hanging frames |
Material | Steel |
Product weight (per item) | 13.000 kg |