Synchronous control set Schimos 80
Synchronous control set Schimos 80
SLIDDRFITT-SYNCHROSET-SCHIMOS80
Register now and access more than 125,000 products
Fits interior sliding door fitting SCHIMOS 80
Datasheets(X)
For wooden doors, wall, lintel or ceiling mounting.
Suitable for | Wooden doors |
Mounting option | Wall installation |
Load capacity | 80 kg |
Suitable for min./max. door thickness | 26-40 mm |
Suitable for min. door width | 450 mm |
Suitable for max. door width | 1050 mm |
Damper | No |
DIN direction | DIN R/L |
Included in delivery | 2 x cable guides with stopper, 2 x brackets with cable mounting, 1 x steel cable length of 8 m, 1 cable tensioner |