Welcome to Würth Czech Republic For trade customers only

System cabinet workbench 1500 mm with 2 undercounter blocks 8.6

System cabinet workbench 1500 mm
CWB-SYSTEM-8DRWR-1500-RAL5010

Art.-no. 5583236026

EAN 4065746574945

Individual price display after login
System cabinet workbench 1500 mm with 2 undercounter blocks 8.6

Art.-no. 5583236026

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stable and torsion-free construction with plenty of storage space for use in production and operation.
  • Robust base frame made of section tube 60x30 mm with a load capacity of up to 800 kg

  • Solid worktop ensures robust applications and long-lasting use

  • Undercounter blocks in system dimensions 8.6 ensure a robust base and can be flexibly supplemented with accessories and organisational elements within the system dimensions

  • Lock element with mechanical cylinder lock. Design of individual locking circuits, locking systems or electronic locks possible across all product groups.

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface

  • Optional addition with height adjustment kit for individual adjustment of the working height from 985 to 1120 mm, load capacity up to 400 kg

  • Optional extension to the mobile cabinet workbench with the moveable and lowerable module, load capacity up to 520 kg

  • An extensive range of accessories complements the workbench to create an individual workplace

  • Drawers in system dimensions 8.6: Aluminium handle strip in haptic design and upmarket design with labelling options, internal dimensions in system dimensions 8.6 to accommodate all foam and tray inserts as well as system boxes of the ORSY® system, compartment rails and compartment dividers, non-slip mats and roller-mounted full-extension drawers with a 80 kg load capacity

  • Hinged doors in system dimensions 8.6: Single leaf hinged doors with reinforcement profile on the inside and three-point locking system and recessed handle with turning handle

  • Other optional interior features, such as shelves, inside drawers and pull-out trays, are available

  • All interior elements can be adjusted, converted and retrofitted in a grid size of 30 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x working height

1500 x 750 x 955 mm

Material of worktop

Multiplex beech

Surface of the worktop

Transparent lacquered

Worktop thickness

40 mm

System dimensions

8.6

Lock type

Cylinder lock

Number of drawers

8 PCS

Drawer design

3 drawers, front height 90 mm, 1 drawer, front height 120 mm, 1 drawer, front height 150 mm, 3 drawers, front height 180 mm

Pullout type

Full extension

Load capacity of drawer

80 kg

Colour of housing

Anthracite grey RAL 7016

Colour of front

Gentian blue RAL 5010

Max. load capacity

800 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Divider assortment with compartment rails and compartment dividers for system dimensions 8.6

DEVDRSORT-CPRTRL-DRWR8.6-8FOLD-H60

Dividers made of zinc-plated sheet steel for practical and flexible partitioning of the drawers, adapted to the respective drawer dimensions.
x 1 pcs
Divider assortment with compartment rails and compartment dividers for system dimensions 8.6

DEVDRSORT-CPRTRL-DRWR8.6-8FOLD-H114

Dividers made of zinc-plated sheet steel for practical and flexible partitioning of the drawers, adapted to the respective drawer dimensions.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information