System drawer cabinet 12.8: 805x770 mm
System drawer cabinet 12.8/805x770mm
DRWRCAB-12.8-H795-5DRWR-RAL3020
Art.-no. 5583203045
EAN 4065746477567
Register now and access more than 125,000 products
Tailor-made combinations and flexible, simple planning
- Uniform system dimensions and system components across all product groups.
- Drawers and organisational elements can be used in cabinets with the respective system dimensions.
Drawer cabinet frame
- Safety drawer lock prevents several drawers from being opened at the same time and thereby prevents the risk of tipping
- Lock element with mechanical cylinder lock and labelling field. Design of individual locking circuits, locking systems or electronic locks possible across all product groups.
- Corner plastic covers serve as glide runners on the cabinet base, the painted cabinet base is not positioned directly on the floor. Instead of the corner plastic covers, special fasteners can be used in the cabinet cover for stacking the cabinet housings
- Punch holes in the lid and sidewalls allow accessories such as anti-roll-off edging to be easily mounted or multiple cabinet housings to be screwed on.
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
Drawers
- Aluminium handle strip in high-quality haptics and upmarket design with labelling options
- Internal dimensions in line with system dimensions to accommodate all foam and tray inserts as well as system boxes from ORSY® System World, compartment rails and compartment dividers, non-slip mats
- Roller-mounted full-extension slides with a load capacity of 80 kg, optionally with a load capacity of 150 kg
Other comprehensive system accessories are available
Datasheets(X)
System dimensions | 12.8 |
Height | 795 mm |
Number of drawers | 5 PCS |
Drawer design | 1 drawer, front height 90 mm, 1 drawer, front height 120 mm, 1 drawer, front height 150 mm, 2 drawers, front height 180 mm |
Load capacity of drawer | 80 kg |
Pullout type | Full extension |
Lock type | Cylinder lock |
Colour of housing | Anthracite grey RAL 7016 |
Colour of front | Traffic red RAL 3020 |
Width | 805 mm |
Depth | 770 mm |