System drawer cabinet, mobile 8.6: 574x603 mm
System drawer cabinet, mobile, 8.6/574x603 mm
DRWRCAB-MOB-8.6-H750-4DRWR-RAL3020
Register now and access more than 125,000 products
Drawer cabinet housing mobile
- Safety drawer lock prevents the opening of several drawers at the same time and the risk of tipping
- Lock element with mechanical cylinder lock and labelling field. Design of individual locking circuits, locking systems or electronic locks possible across all product groups.
- High-quality castor set with rubber tread. Two swivel castors each with locking device and two fixed castors allow for comfortable pushing. The anti-roll-off edging with non-slip mat prevents objects from falling.
- The high-quality microstructure powder coating results in a homogeneous and elegant surface.
Drawers
- Aluminium handle strip in haptic design and upmarket design with labelling options
- Internal dimensions in line with system dimensions to accommodate all foam and tray inserts as well as system boxes from ORSY® System World, compartment rails and compartment dividers, non-slip mats
- Practical assortments available as accessories for dividing drawers
- Roller-mounted full-extension system with a load capacity of 80 kg
When moving, it must be ensured that the cabinet housing is locked and that all drawers are closed.
System dimensions | 8.6 |
Height | 750 mm |
Number of drawers | 4 PCS |
Drawer design | 1 drawer, front height 90 mm, 1 drawer, front height 120 mm, 1 drawer, front height 150 mm, 1 drawer, front height 180 mm |
Pullout type | Full extension |
Lock type | Cylinder lock |
Design of the rolls | 2 swivel castors with brake (D: 100 mm), 2 fixed castors without brake (D: 100 mm) |
Max. load capacity | 210 kg |
Colour of housing | Anthracite grey RAL 7016 |
Colour of front | Traffic red RAL 3020 |
Width | 574 mm |
Depth | 603 mm |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!