System insert 2.4.1, power socket wrench assortment 1/2 inch
System insert impact socket set 1/2 inch 2.4.1
SYSINRT-F.0965905212
Art.-no. 0955905212
EAN 4061975166555
Register now and access more than 125,000 products
Compatible with all ORSY system products
Uniform grid dimensions
Attractive carbon finish
Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning
Find the correct tools quickly and easily
Tool sizes are marked on the insert.
Datasheets(X)
Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)
Size foam section | 2.4.1 |
Width x height x depth | 115 x 38 x 335 mm |
Decor | Carbon appearance |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!