Welcome to Würth Czech Republic For trade customers only

System workbench 2000 mm with 1 drawer undercounter cabinet 8.6 and 1 hinged door undercounter cabinet 8.6

System workbench 2000 mm drawer/hinged door cabinet
WRKBNCH-2CAB-5DRWR1WD-2000-H955-RAL7016

Art.-no. 5583227293

EAN 4065746480642

Individual price display after login
System workbench 2000 mm with 1 drawer undercounter cabinet 8.6 and 1 hinged door undercounter cabinet 8.6

Art.-no. 5583227293

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Modular system workbench with a wide range of applications for daily use
  • Even load capacity up to 800 kg

  • Solid worktop ensures robust applications and long-lasting use

  • The undercounter cabinets 8.6 in two heights offer the choice of the suitable working height with high stability

  • The system cabinets 8.6 can be flexibly fitted with accessories and organisational elements within the system dimension

  • An extensive range of accessories complements the workbench to create an individual workplace

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface

  • Drawer cabinet 8.6: Lock element with mechanical cylinder lock and labelling field, aluminium handle strip in haptic design and upmarket design with labelling options and roller-mounted full-extension slides with 80 kg load capacity

  • Hinged door cabinet 8.6: Single-leaf with reinforcement profile on the inside and recessed handle with turning handle and mechanical cylinder lock. All interior elements can be adjusted, converted and retrofitted in a grid size of 30 mm.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x working height

2000 x 750 x 955 mm

Material of worktop

Multiplex beech

Surface of the worktop

Transparent lacquered

Worktop thickness

40 mm

System dimensions

8.6

Lock type

Cylinder lock

Height of cabinet

915 mm

Number of drawers

5 PCS

Drawer design

3 drawers, front height 120 mm, 1 drawer, front height 180 mm, 1 drawer, front height 300 mm

Pullout type

Full extension

Load capacity of drawer

80 kg

Door design

Single wing doors

Door height

840 mm

Number of shelves

2 PCS

Load capacity of shelf

50 kg

Colour of housing

Anthracite grey RAL 7016

Colour of front

Anthracite grey RAL 7016

Max. load capacity

800 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Divider assortment with compartment rails and compartment dividers for system dimensions 8.6

DEVDRSORT-CPRTRL-DRWR8.6-8FOLD-H114

Dividers made of zinc-plated sheet steel for practical and flexible partitioning of the drawers, adapted to the respective drawer dimensions.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information