System workbench 2000 mm with 2 height-adjustable workbench feet and drawer wall-mounted cabinet 8.6
System workbench 2000 mm 2 feet/drawer cabinet
WRKBNCH-ADJ-2LEG-CAB-3DRWR-2000-RAL5010
Art.-no. 5583227061
EAN 4065746481212
Register now and access more than 125,000 products
- Even load capacity up to 400 kg
- Solid worktop ensures robust applications and long-lasting use
- Height-adjustable workbench feet made of section tube 60x30 mm with a continuous adjustment range from 825 to 1050 mm offer optimally adaptable working heights
- The system wall-mounted cabinets 8.6 can be flexibly fitted with accessories and organisational elements within the system dimension
- An extensive range of accessories complements the workbench to create an individual workplace
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
- Drawer cabinet 8.6: Lock element with mechanical cylinder lock and labelling field, aluminium handle strip in haptic design and upmarket design with labelling options and roller-mounted full-extension slides with 80 kg load capacity
Datasheets(X)
Width x depth x working height min./max. | 2000 x 750 x 865-1090 mm |
Material of worktop | Multiplex beech |
Surface of the worktop | Transparent lacquered |
Worktop thickness | 40 mm |
Adjustable in height | Yes |
System dimensions | 8.6 |
Lock type | Cylinder lock |
Height of cabinet | 405 mm |
Number of drawers | 3 PCS |
Drawer design | 1 drawer, front height 90 mm, 2 drawers, front height 120 mm |
Pullout type | Full extension |
Load capacity of drawer | 80 kg |
Colour of housing | Anthracite grey RAL 7016 |
Colour of front | Gentian blue RAL 5010 |
Max. load capacity | 400 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!