Welcome to Würth Czech Republic For trade customers only

TIGERFLEX DOUBLE protective glove

PROTGLOV-KNIT-(TIGERFLEX-DB)-SZ11

Art.-no. 0899411221

EAN 4061975713834

Individual price display after login
TIGERFLEX DOUBLE protective glove

Art.-no. 0899411221

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Versatile work glove in an original TIGERFLEX design, can be worn on either hand

Can be worn on the left and right


  • If the palm of the hand becomes worn, swap the left and right gloves for a longer service life

  • Soft backing fabric that is gentle on the skin and seamlessly knitted all around

  • Elasticated knitted cuffs

  • More dust and water-repellent due to a breathable all-round nitrile foam coating


Original TIGERFLEX coating


  • Excellent grip and optimised mechanical resistance

  • Exceptional, eye-catching design

  • Combines functionality and design


Further advantages


  • Very good skin compatibility due to Oeko-Tex Standard 100

EN 388:2016, EN 420

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For light to medium work requiring a good grip and a high degree of flexibility

  • Versatile use for various tasks in skilled trades and industry

  • For installation, workshop, mechanic and bodywork tasks

  • For freight forwarding, transport and warehousing tasks

  • For work with hand tools and power tools

Size

11

Colour

Graphite black

Gauge

15

Material of liner

Nylon

Material of coating

Nitrile foam with TIGERFLEX pattern

Standards

EN 388:2016, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information