Tab washer, external tab DIN 432, A4 stainless steel, plain
DIN 432 A4 stainless steel
LOKPLT-EXTAB-DIN432-A4-D6,4
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
Suitable for screw thread | M6 |
Nominal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 19 mm |
Height (h1) | 3 mm |
Thickness (s) | 0.75 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Design | With tap |
Standards | DIN 432 |