Welcome to Würth Czech Republic For trade customers only

Tape measure ABS housing

MSRETPE-POKT-W13MM-L3M

Art.-no. 071464 583

EAN 4045727980170

Individual price display after login
Tape measure ABS housing

Art.-no. 071464 583

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality tape measure with plastic housing.

Plastic housing


Light and corrosion resistant.



Long tape service life


Shock absorber for gentle tape return. It may be necessary to tilt the 5, 8 and 10-m tape


measures slightly when retracting the tape. This will prevent injuries caused by high-speed


retraction.



Good readability


  • Yellow coated tape

  • Centimetre and millimetre graduations

  • Red ten-centimetre markings

  • Non-reflective coating reduces reflections


Sliding end hooks


Multi-riveted and reinforced.



Curvature makes the steel tape extremely robust


Tape only bends after being extended quite some distance.



User-friendly


  • Automatic tape retraction

  • Removable belt clip

  • Ergonomic housing

  • CE
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range (L max)

3 m

Width of band (b)

13 mm

Material of housing

ABS

Accuracy class

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information