Welcome to Würth Czech Republic For trade customers only

Tape measure

Tape measure, steel design
MSRETPE-ST-PLACAPSULE-L20M

Art.-no. 071464 53

EAN 4011231720977

Individual price display after login
Tape measure

Art.-no. 071464 53

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Steel design in wear-resistant palatal case

Good readability


White-painted steel tape with millimetre pitch and metre count in red font



No corrosion and long service life of the tape


Start of tape in stainless steel

Tape measure to EEC precision class II

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length of tape (L)

20 m

Width of band (B)

13 mm

Accuracy class

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information