Terminal W-MAP 1
Support terminal W-MAP 1
ANCPT-(W-MAP1 TERMINALL)-A2-M20X120
Art.-no.
0838904481
EAN 4062856459520
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Terminal for fast and safe securing of mobile anchor points in concrete. For use with the W-MAP 1 mobile anchor points
- Quick and easy installation and removal of the single anchor point W-MAP 1 (eyelet) thanks to a special locking system
- Visually barely noticeable due to its small size and almost flush-mount installation of the terminal in a wall or ceiling
- The internal spring plug automatically protects the W-MAP 1 terminal against contamination
- Economical and flexible, as any number of W-MAP 1 terminals can be installed in the building, but only one mobile anchor point W-MAP 1 (eyelet) is required per user
Notice
- Installation with WIT-PE 500 chemical injection mortar
- The load-bearing capacity of the surface must be ensured
- Observe the installation instructions and approvals for the fasteners and single anchor point
- The W-MAP 1 terminal may only be used in conjunction with the mobile W-MAP 1 anchor point. The individual components are not compatible with similar systems
- The W-MAP 1 terminal is fixed permanently to the structure; mobile W-MAP 1 anchor points are quick and easy to move from one terminal to the next
- General construction permit Z-14.9-692
- Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
Product information
Datasheets(X)
Application area
- Suitable for securing up to a maximum of 3 people
- The single anchor point can be used for repetitive work such as window cleaning, maintenance and assembly work etc.
- The W-MAP 1 terminal may be used in reinforced or unreinforced standard concrete of a strength class of at least C20/25 and at most C50/60 in accordance with EN 206:2000-12
Material | Stainless steel A2, 1.4301 |
Rod length | 120 mm |
Diameter | 20 mm |
Height | 120 mm |
Surface | Stainless steel FINISH |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!