Thermal reveal bead Flexi With plaster-in bracket and protective lip
Thermal reveal bead Flexi
THERMRVLBEAD-FLEXI-9MM-2,4M
Register now and access more than 125,000 products
- Resistance to air, wind and driving rain
- The protective lip protects the foam against external influences and also looks more appealing
- With two smoothing edges for easily smoothing the mortar and plaster coat
- Supported removal tab prevents the profile from tilting
Please note the assembly instructions for this product.
Datasheets(X)
For sealing window and door joints in ETICS against driving rain.
Material | Polyvinyl chloride - PVC hard, impact resistant |
Material of foam | Closed-cell PE foam |
Adhesive system | Self-adhesive |
Width | 9 mm |
Length | 2.4 m |
Material of lip | Thermoplastic elastomers |