Welcome to Würth Czech Republic For trade customers only

Threaded fitting

Premium 96 EN10242 UA11 malleable cast iron hdg
FITT-ELBW-TP-SEAL-V1 1/2-96-ISO-UA11

Art.-no. 4993000670

EAN 4049557748900

Individual price display after login
Threaded fitting

Art.-no. 4993000670

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium 96 EN10242 UA11 hot-dip galvanised malleable iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

1.5 in

Length

90 mm

Connection thread

1 1/2 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information