Welcome to Würth Czech Republic For trade customers only

Threaded fitting

Premium 130 EN10242 B1 branch pipe red. mci hdg
FITT-T-PCE-V1/2X1/4X1/2-130-ISO-B1

Art.-no. 4993000960

EAN 4056808405116

Individual price display after login
Threaded fitting

Art.-no. 4993000960

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium 130 EN10242 B1 branch reduced, hot-dip galvanised malleable iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

0.500 in

Nominal width 2

0.250 in

Nominal width 3

0.500 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information