Welcome to Würth Czech Republic For trade customers only

Threaded fitting

Premium 280 EN10242 N8 plain malleable cast iron
FTNG-HEX-NPL-S1-280-ISO-N8

Art.-no. 4993001999

EAN 4049557921815

Individual price display after login
Threaded fitting

Art.-no. 4993001999

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium 280, EN10242 N8, plain malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

1 in

Length

53 mm

Connection thread

1 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information