Threaded rod holder Plastic/metal
Threaded rod holder
HOLD-THRROD-VEH-GSH
ORSYMOBIL
Art.-no.
096380 540
EAN 4038898280903
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Made of plastic/metal
Product information
Datasheets(X)
Type description | GSH |
Height | 700 mm |
Product weight (per item) | 3.400 kg |
Diameter | 125 mm |
Colour | Red, Black |
Material | Plastic / metal |