Three-punch expander pliers Three-punch pliers
Spreading pliers for rubber grommets
SLEEVE-EXPANDER-28X56MM
Register now and access more than 125,000 products
- Die-cast
- Lightweight and handy
- Robust tool
- Mandrel hardened and polished
- Ergonomically designed
Max. cable diameter | 28 mm |
Tap length | 56 mm |
Height x width | 150 x 145 mm |
Material | Pressure die-casting |
Surface | Lacquered |
Product weight (per item) | 227.500 g |
Min. cable diameter | 10 mm |
Datasheets(X)