Toilet paper 2-ply
TOILPAP-LUXUS-2PLIES-21M
Art.-no. 0899900255
EAN 4099618828188
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable and soft despite high tear resistance
- Soft and gentle
- Highly absorbent
- Tear-proof
Product information
Datasheets(X)
Colour | Pure white |
Number of plies | 2 PCS |
Width | 200 mm |
Length | 180 mm |
Length of roll | 21 m |
Number of rolls | 4 PCS |
Material | Cellulose |