Welcome to Würth Czech Republic For trade customers only

Tool box with wheels WORKCENTRE

Tool box with wheels
WRKSHPTR-3IN1-BLACK-56X73X38CM-150KG

Art.-no. 0715930751

EAN 4045989736331

Individual price display after login
Tool box with wheels WORKCENTRE

Art.-no. 0715930751

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Made of polypropylene and metal

  • Easy access to everything

  • Top drawer with removable tray, which can be easily separated by pressing a button, so that it can be carried on its own

  • Drawer runners on ball bearings for smooth sliding and greater load capacity

  • Telescopic aluminium handle for a more secure grip

  • Large wheels with tyres for better manoeuvrability; comfortable, silent and steady

  • The base and the drawer open more easily, making it a work centre with easy access to all spaces

  • For maximum security in the workplace, the top drawer has slots for a padlock

  • V-shaped grooves on the lid for cutting materials in the workplace
Notice

Maximum load capacity of up to 30 kg (well distributed)

TypeDepth/mmWidth/mmHeight/mm
Drawer 1310497363
Drawer 2110
Drawer 3292324
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Depth

404 mm

Material

Plastic / metal

Colour

Black, Red

Product weight (per item)

11.500 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information