Tray
Shelf with mounting profile 0/40/80 degree
COF-TRAY-0/40/80-432X274X30 MM
Register now and access more than 125,000 products
Tray
- Can be used as a tool holder with foam insert or portable work surface
- All trays are equipped with two riveted profiles
The benefits to you:
Individual
Arrange the workplace to suit your personal requirements
Flexible
React to changing workflows and quickly retool
Clearly arranged
Overview of the tools and materials permits fast and simple access
Mobile
Can be used anywhere and easy to carry, saves unnecessary routes
Orderly
Store working materials in a safe, clearly arranged manner and keep valuable work surfaces clear
Ergonomic
Working materials easily to hand, taking the pressure off the user
Length | 430 mm |
Width | 274 mm |
Height | 30 mm |
Material | Sheet steel |
Surface | Powder-coated/ steel plate |
Datasheets (0)
Certificates/ Documents (0)