Turn-lock fastener DUO
Turn-lock fast. DUO rd eye D40, oval eye 42x22mm
SEAL-TURNABLE-DUO-PLA-(D40MM-42X22MM)
Art.-no.
0880905000
EAN 4046778519647
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For round eyelets 40 mm dia. and oval eyelets 42 x 22 mm
Product information
Datasheets(X)
Length (L) | 65 mm |
Width (B) | 23 mm |
Height (H) | 11 mm |
Hole distance (A) | 51 mm |
Material | PA - Polyamide |