Turnbuckle nut Mini A4 stainless steel
Stainless steel A4 plain mini
TURNBCKL-NUT-MINI-A4-M10
Art.-no. 5176049010
EAN 4052712074141
Register now and access more than 125,000 products
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M10 |
Turnbuckle-sleeve width (external) (d1) | 17.2 mm |
Turnbuckle-sleeve length (l1) | 85 mm |
