Turnbuckle sleeve, open form
DIN 1480 steel S235JR hot dip galvanized
TURNBCKLNUT-DIN1480-S235JR-UCERT-HDG-M20
Register now and access more than 125,000 products
- < M12 and M27 without certificate of compliance
- ≥ M12 with certificate of compliance
- M27 not standardised according to DIN 1480
(Certificate of compliance → regulated construction product according to the sample administrative regulation technical building regulations, MVV TB, serial no. C 2.4.5.18)
Turnbuckle sleeves in accordance with DIN 1480 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.
Datasheets(X)
CAD data (available after login)
Wind and stabilisation braces in steel construction
Standards | DIN 1480 |
Material | Steel |
Surface | Hot dip galvanized |
Form | Open |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M20 |
Turnbuckle-sleeve width (external) (d1) | 52 mm |
Outer diameter of sleeve end (d2) | 34 mm |
Turnbuckle-sleeve length (l1) | 200 mm |
Thread length (metric thread) (m1) | 34 mm |
Adjustability | 130 mm |