Welcome to Würth Czech Republic For trade customers only

Turned flat washer DIN 7989-2, A2 stainless steel, plain, for steel construction

DIN 7989-2 stainless steel A2 plain
WSH-DIN7989/2-A-A2-10

Art.-no. 040991410

EAN 4045727130315

Individual price display after login
Turned flat washer DIN 7989-2, A2 stainless steel, plain, for steel construction

Art.-no. 040991410

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M10

Internal diameter (d1)

11 mm

Outer diameter (d2)

21 mm

Thickness (h1)

8 mm

Standards

DIN 7989-2

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Suitable for

Steel construction

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information