Turntable
Turntable
TURNTBL-F.WRKBNCH-120K-NEU
Art.-no. 096350 022
EAN 4065746663526
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for vices
Product information
Datasheets(X)
Type description | DT130 |
Width | 180 mm |
Height | 40 mm |
Depth | 180 mm |
Product weight (per item) | 1.300 kg |
Material | Forged steel |
Colour | Red |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!